855-1001/2500-1001
Wago Current Transformers, 855 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-1001/2500-1001

Wago Current Transformers, 855 Series
In stock
Item Number
855-1001/2500-1001
MFG Item Number
60253684
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 855 Series
Item #
855-1001/2500-1001
PI-CTPRC 2500A SRC 1A

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60253684
Item Number 855-1001/2500-1001
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Core Style Solid Core
Aperture (WindowOpening) 2.76 " Dia.
Current Ratio 2,500:1
Burden - Class 1 (VA) 10 VA
Frequency (Hz) 50-60 Hz
Mounting Foot Mounted
Termination Cage Clamp
Net Weight 0.8731 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved