855-1700/032-000
Wago Current Transformers, 855 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-1700/032-000

Wago Current Transformers, 855 Series
In stock
Item Number
855-1700/032-000
MFG Item Number
60270150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 855 Series
Item #
855-1700/032-000
PI-CTPRC 32A SRC 320mA

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60270150
Item Number 855-1700/032-000
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Core Style Solid Core
Aperture (WindowOpening) 0.2 " Dia.
Current Ratio 32:0.32
Burden - Class 0.5 (VA) 0.1 VA
Frequency (Hz) 50-60 Hz
Mounting None
Termination Cage Clamp
Net Weight 0.0244 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved