855-305/050-103
Wago Current Transformers, 855 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-305/050-103

Wago Current Transformers, 855 Series
In stock
Item Number
855-305/050-103
MFG Item Number
51281377
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 855 Series
Item #
855-305/050-103
Plug-in current transformer, 50 A /

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51281377
Item Number 855-305/050-103
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.02 x 1.02 "
Current Ratio 50:5
Burden - Class 3 (VA) 1.25 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 1,200 V
Mounting None
Termination Ring Terminals
Approvals UL
Net Weight 0.6614 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved