855-305/150-209
Wago Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-305/150-209

Wago Current Transformers
In stock
Item Number
855-305/150-209
MFG Item Number
855-305/150-209
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
855-305/150-209
Plug-in current transformer PRC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 855-305/150-209
Item Number 855-305/150-209
Manufacturer Wago
Family Series Wago Current Transformers
Core Style Solid Core
ANSI Rated No
Aperture (WindowOpening) 1.02 " Dia.
Current Ratio 150:5
Burden - Class 1 (VA) 2.5 VA
Frequency (Hz) 50-60 Hz
Mounting DIN Rail
Termination Cage Clamp
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved