855-305/300-501
Wago Current Transformers, 855 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-305/300-501

Wago Current Transformers, 855 Series
In stock
Item Number
855-305/300-501
MFG Item Number
60283741
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 855 Series
Item #
855-305/300-501
PI-CTPRC 300A SRC 5A

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60283741
Item Number 855-305/300-501
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Core Style Solid Core
Aperture (WindowOpening) 1.02 " Dia.
Current Ratio 300:5
Burden - Class 1 (VA) 5 VA
Frequency (Hz) 50-60 Hz
Mounting Foot Mounted
Termination Cage Clamp
Net Weight 0.5069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved