855-5001/1000-000
Wago Current Transformers, 855 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-5001/1000-000

Wago Current Transformers, 855 Series
In stock
Item Number
855-5001/1000-000
MFG Item Number
51292921
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 855 Series
Item #
855-5001/1000-000
Split-core current transformer,

855 Series Information

  • Low Power Output Design with picoMAX
  • Assembly via Side Latches
  • Can be Mounted Directly on an ECB

Specifications

Specifications
Manufacturer Part Number 51292921
Item Number 855-5001/1000-000
Manufacturer Wago
Product Series 855
Family Series Wago Current Transformers, 855 Series
Core Style Split Core
ANSI Rated No
Aperture (WindowOpening) 1.65 x 1.65 "
Current Ratio 1,000:1
Burden - Class 0.5 (VA) 0.5 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Net Weight 1.5344 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved