855-5001/500-000
Wago Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

855-5001/500-000

Wago Current Transformers
In stock
Item Number
855-5001/500-000
MFG Item Number
855-5001/500-000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
855-5001/500-000
Split-core current transformer;

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 855-5001/500-000
Item Number 855-5001/500-000
Manufacturer Wago
Family Series Wago Current Transformers
Core Style Split Core
ANSI Rated No
Aperture (WindowOpening) 1.69 x 1.65 "
Current Ratio 500:1
Burden - Class 1 (VA) 0.5 VA
Frequency (Hz) 50-60 Hz
Insulation Level (V) 720 V
Mounting None
Termination Wire Leads
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved