857-151
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-151

Wago Relays
In stock
Item Number
857-151
MFG Item Number
857-151
857-151 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
857-151
REL-E DC 12V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 857-151
Item Number 857-151
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 12 VDC
Contacts SPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Number of Electrical Connections 1
Status Indicator Yes
Diode No
Contact Material Gold Plated, Silver Nickel
Nominal Coil Voltage 12 VDC
Max Current 6 A
Bifurcated Contact No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved