857-402
Wago Transducers, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-402

Wago Transducers, 857 Series
In stock
Item Number
857-402
MFG Item Number
8570402
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Transducers, 857 Series
Item #
857-402
JUMPFLEX signal conditioner,

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570402
Item Number 857-402
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Supply Voltage 24 VDC
Input Signal Milliamps (mADC), Millivolts (mVDC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 3
Mounting DIN Rail
Approvals CE, cULus
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved