857-416
Wago Transducers, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-416

Wago Transducers, 857 Series
In stock
Item Number
857-416
MFG Item Number
8570416
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 857 Series
Item #
857-416
JUMPFLEX signal conditioner,

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570416
Item Number 857-416
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Supply Voltage 24 VDC
Input Signal Milliamps (mADC)
Output Signal Volts (VDC)
Number of Channels 3
Mounting DIN Rail
Approvals BV, CE, cULus, DNVGL, IECEx, NK, PRS
RoHS Yes
Net Weight 0.0789 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved