857-424
Wago Transducers, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-424

Wago Transducers, 857 Series
In stock
Item Number
857-424
MFG Item Number
60333875
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 857 Series
Item #
857-424
ISO-AMP

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60333875
Item Number 857-424
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Supply Voltage 24 VDC
Input Signal Milliamps (mADC), Volts (VDC)
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 4
Mounting DIN Rail
Approvals CE
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved