The store will not work correctly when cookies are disabled.
857-642
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Multifunction timing relay with 1 ch
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
8570642 |
Item Number |
857-642 |
Manufacturer |
Wago |
Family Series |
Wago Relays |
Mode of Operation |
Impulse, On Delay, On/Off Delay, One-Shot, Pulse Sequence Monitoring, Repeat Cycle |
Multi-Function |
Yes |
Mounting Type |
DIN Rail |
Adjustment Operator |
DIP Switch |
Timing Range |
0 |
Max Time |
100 Hrs |
Time Range (Seconds) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Minutes) |
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100 |
Time Range (Hours) |
0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100 |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
6 A |
IP Rating |
IP20 |
Approvals |
UL |
RoHS |
Yes |
Comments |
EN 61812-1; EN 61373; EN 50121-3-2; UL 508 |
Net Weight |
0.08 lbs |
Gross Weight |
0.115 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved