857-727
Wago Relays, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-727

Wago Relays, 857 Series
In stock
Item Number
857-727
MFG Item Number
8570727
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 857 Series
Item #
857-727
Socket with solid state relay

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570727
Item Number 857-727
Manufacturer Wago
Product Series 857
Family Series Wago Relays, 857 Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 138 VAC, 138 VDC
Input Polarity AC/DC
Output Voltage 0-24 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC
Current Rating 3 A
Termination Spring Terminal
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0664 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved