857-800
Wago Transducers, 857 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

857-800

Wago Transducers, 857 Series
In stock
Item Number
857-800
MFG Item Number
8570800
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 857 Series
Item #
857-800
JUMPFLEX signal conditioner,

857 Series Information

  • PC Configuration Interface
  • Signal Acquisition From NAMUR, NPN or PNP Sensors
  • Calibrated Measurement Range Switching
  • Safe 3‑Way Isolation with 2.5 kV Test Voltage per EN 61140

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8570800
Item Number 857-800
Manufacturer Wago
Product Series 857
Family Series Wago Transducers, 857 Series
Supply Voltage 24 VDC
Input Signal PT 100, PT 1000, PT 200, PT 500
Output Signal Milliamps (mADC), Volts (VDC)
Number of Channels 3
Mounting DIN Rail
Approvals BV, CE, cULus, DNVGL, IECEx, NK, PRS
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved