858-152
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

858-152

Wago Relays
In stock
Item Number
858-152
MFG Item Number
858-152
858-152 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
858-152
Basic relay; Nominal input voltage:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 858-152
Item Number 858-152
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 24 VDC
Contacts 4PDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Number of Electrical Connections 4
Status Indicator Yes
Diode No
Nominal Coil Voltage 24 VDC
Max Current 5 A
Bifurcated Contact No
Hazardous Rated No
Safety Guided No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved