858-189
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

858-189

Wago Relays
In stock
Item Number
858-189
MFG Item Number
858-189
This item cannot be canceled or returned
858-189 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
858-189
Basic relay; Nominal input voltage:

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 858-189
Item Number 858-189
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 230 VAC
Contacts DPDT
Mounting Plug In
Termination Plug-In
Enclosure Plastic
Number of Electrical Connections 2
Status Indicator Yes
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 240 VAC
Max Current 12 A
Bifurcated Contact No
Hazardous Rated No
Safety Guided No
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved