859-391
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

859-391

Wago Relays
In stock
Item Number
859-391
MFG Item Number
859-391
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
859-391
Relay module; DC; Nominal input

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 859-391
Item Number 859-391
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 110 VDC
Contacts SPDT
Mounting DIN Rail
Termination Cage Clamp
Enclosure Plastic
Number of Electrical Connections 1
Status Indicator Yes
Diode No
Contact Material Silver Tin Oxide
Nominal Coil Voltage 125 VDC
Max Current 5 A
Bifurcated Contact No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved