859-392
Wago Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

859-392

Wago Relays
In stock
Item Number
859-392
MFG Item Number
859-392
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
859-392
Relay module; Nominal input

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 859-392
Item Number 859-392
Manufacturer Wago
Family Series Wago Relays
Published Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Cage Clamp
Enclosure Plastic
Number of Electrical Connections 1
Status Indicator Yes
Diode No
Contact Material Gold Plated, Silver Nickel
Nominal Coil Voltage 24 VDC
Max Current 5 A
Bifurcated Contact No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved