859-405
Wago Wire & Cable, 859 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

859-405

Wago Wire & Cable, 859 Series
In stock
Item Number
859-405
MFG Item Number
51131381
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, 859 Series
Item #
859-405
Push-in type jumper bar, Light gray,

859 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51131381
Item Number 859-405
Manufacturer Wago
Product Series 859
Family Series Wago Wire & Cable, 859 Series
Type Push-In
Number of Pieces 1
Number of Poles 5
Comments Insulated; Lt. Gray
Net Weight 0.005 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved