859-753
Wago Relays, 859 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

859-753

Wago Relays, 859 Series
In stock
Item Number
859-753
MFG Item Number
60335627
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 859 Series
Item #
859-753
Socket with solid state relay

859 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60335627
Item Number 859-753
Manufacturer Wago
Product Series 859
Family Series Wago Relays, 859 Series
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 5 VDC
Input Polarity DC
Output Voltage 20-28.8 VDC
Nominal Output Voltage 24 VDC
Current Rating 0.1 A
Termination Spring Terminal
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.04 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved