859-802
Wago Power Supplies, 859 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

859-802

Wago Power Supplies, 859 Series
In stock
Item Number
859-802
MFG Item Number
51228934
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, 859 Series
Item #
859-802
DC/DC converter, input voltage 24

859 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51228934
Item Number 859-802
Manufacturer Wago
Product Series 859
Family Series Wago Power Supplies, 859 Series
Nominal Input Voltage (DC) 24 VDC
Input Voltage (DC) 15-30 VDC
Nominal Output VDC 10 VDC
Output VDC 10 VDC
Output Current 0.5 A
Number of Outputs 1
Line Regulation % 0.5 %
Load Regulation % 0.7 %
Mounting DIN Rail
Encapsulated No
Efficiency % 85 %
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-131 °F
Approvals UL
RoHS Yes
Net Weight 0.0906 lbs
Gross Weight 0.0906 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved