880-831
Wago Terminal Blocks, 880 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

880-831

Wago Terminal Blocks, 880 Series
In stock
Item Number
880-831
MFG Item Number
51134014
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 880 Series
Item #
880-831
4-conductor through terminal block4

880 Series Information

  • WMB Markers
  • With Test Plugs

Specifications

Specifications
Manufacturer Part Number 51134014
Item Number 880-831
Manufacturer Wago
Product Series 880
Family Series Wago Terminal Blocks, 880 Series
Number of Circuits 1
Spacing 5 mm
Max UL Wire Size (AWG) 12 AWG
Max CSA Wire Size (AWG) 12 AWG
IEC Current 20 A
IEC Voltage 800 V
Max IEC Wire Size (mm2) 4 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) Yes
RoHS Yes
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved