880-837/999-940
Wago Terminal Blocks, 880 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

880-837/999-940

Wago Terminal Blocks, 880 Series
In stock
Item Number
880-837/999-940
MFG Item Number
51160779
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 880 Series
Item #
880-837/999-940
4-conductor ground terminal block4

880 Series Information

  • WMB Markers
  • With Test Plugs

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51160779
Item Number 880-837/999-940
Manufacturer Wago
Product Series 880
Family Series Wago Terminal Blocks, 880 Series
Type Grounding Block
Number of Circuits 1
Spacing 5 mm
Max UL Wire Size (AWG) 12 AWG
Max CSA Wire Size (AWG) 12 AWG
Max IEC Wire Size (mm2) 4 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
RoHS Yes
Partition No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved