887-952
Wago Terminals, 887 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

887-952

Wago Terminals, 887 Series
In stock
Item Number
887-952
MFG Item Number
60338594
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 887 Series
Item #
887-952
Splicing Connector Set

887 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60338594
Item Number 887-952
Manufacturer Wago
Product Series 887
Family Series Wago Terminals, 887 Series
Max Voltage 450 V
Max Temperature Rating 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Gray, Red, White, Yellow
Style Push In
Package Type Case
Package Quantity 225
Minimum Wire Size 24 AWG
Maximum Wire Size 12 AWG
Net Weight 1.92 lbs
Gross Weight 1.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved