890-244
Wago Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

890-244

Wago Terminals
In stock
Item Number
890-244
MFG Item Number
60315877
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
890-244
Socket4-pole, gray

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60315877
Item Number 890-244
Manufacturer Wago
Family Series Wago Terminals
Number of Ports 4
Wire Gauge Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Max Voltage Rating 600 V
Color Gray
Housing Material Polyamide
Max Working Temperature 185 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0.0624 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved