890-503
Wago Plugs & Receptacles, 890 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

890-503

Wago Plugs & Receptacles, 890 Series
In stock
Item Number
890-503
MFG Item Number
8900503
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 890 Series
Item #
890-503
Strain relief housing

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8900503
Item Number 890-503
Manufacturer Wago
Product Series 890
Family Series Wago Plugs & Receptacles, 890 Series
Number of Contacts 4 Pole
Connector Gender Female, Male
Wire Size 4.5-10 mm
Stripping Length 40 mm
Hood/Housing Material Polyamide
Composition Non-Metallic
Cable Entry Type Strain Relief
Approvals cURus
Comments Snap-On for socket and plug; WINSTA MINI
Net Weight 0.0077 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved