890-512
Wago Plugs & Receptacles, 890 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

890-512

Wago Plugs & Receptacles, 890 Series
In stock
Item Number
890-512
MFG Item Number
8900512
Series
This item cannot be canceled or returned
890-512 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 890 Series
Item #
890-512
Strain relief housing

890 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8900512
Item Number 890-512
Manufacturer Wago
Product Series 890
Family Series Wago Plugs & Receptacles, 890 Series
Connector Gender Female, Male
Wire Size 3.8-8.2 mm
Hood/Housing Material Polyamide
Composition Non-Metallic
Cable Entry Type Strain Releif
Approvals cURus
Comments Snap-On for socket and plug; WINSTA MINI
Net Weight 0.0065 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved