890-514
Wago Plugs & Receptacles, 890 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

890-514

Wago Plugs & Receptacles, 890 Series
In stock
Item Number
890-514
MFG Item Number
8900514
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, 890 Series
Item #
890-514
Strain relief housing

890 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8900514
Item Number 890-514
Manufacturer Wago
Product Series 890
Family Series Wago Plugs & Receptacles, 890 Series
Number of Contacts 4 Pole
Connector Gender Female, Male
Wire Size 6.5-10.5 mm
Stripping Length 45 mm
Hood/Housing Material Polyamide
Composition Non-Metallic
Cable Entry Type Strain Relief
Comments Snap-On for socket and plug; WINSTA MINI
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved