890-743
Wago Terminals, 890 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

890-743

Wago Terminals, 890 Series
In stock
Item Number
890-743
MFG Item Number
60292755
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, 890 Series
Item #
890-743
WINSTA through-panel socket

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60292755
Item Number 890-743
Manufacturer Wago
Product Series 890
Family Series Wago Terminals, 890 Series
Number of Ports 3
Number of Wires Per Port 1
Wire Gauge Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Wire Material Copper
Max Voltage Rating 600 V
Color Gray
Housing Material Polyamide
Max Working Temperature 185 °F
Approvals UL
RoHS Compliant Yes
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved