112187003-00005185
Waldmann Light Fixtures, HSW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112187003-00005185

Waldmann Light Fixtures, HSW Series
In stock
Item Number
112187003-00005185
MFG Item Number
112187003-00005185
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, HSW Series
Item #
112187003-00005185
HSWK-75, pivoting head, 12V, w/o

HSW Series Information

The HSW Series from Waldmann utilizes 20W and 75W halogen lamps to generate bright, focused light to the machining area. Suitable for use on most production machines and equipment, the HSW Series offers both 12V and 24V lighting equipment for easy connection and integration with existing equipment. It also makes an ideal upgrade for many original task lights found on machines that fail in difficult industrial environments. The HSW‑75 waterproof halogen light delivers over 40% more light to the work surface than standard halogen lights by utilizing a 75‑watt halogen lamp with a special reflector design.

Specifications

Specifications
Manufacturer Part Number 112187003-00005185
Item Number 112187003-00005185
Manufacturer Waldmann
Product Series HSW
Family Series Waldmann Light Fixtures, HSW Series
Lamp Included Yes
Voltage 12 VDC
Style Spot
Fixture Material Plastic
Lens Material Glass
Lamp Type Halogen
Power 75 W
Wet Locations Yes
IP Rating IP65
Nominal Voltage 12 VDC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved