112385M20
Waldmann Light Fixtures, ABL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112385M20

Waldmann Light Fixtures, ABL Series
In stock
Item Number
112385M20
MFG Item Number
112385M20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, ABL Series
Item #
112385M20
ABLTL1, gooseneck, fixed head, 6_

ABL Series Information

  • 6000K Color Temperature
  • 3W Power Consumption
  • 50,000 Hours Maintenance Free Operation
ABL LED task lights are designed for flexible spot lighting in smaller areas or confined spaces. With a single, high performance, high output LED, the ABL provides pinpoint accuracy and positioning for a wide variety of applications. Available with a gooseneck arm or pivoting head alone, the small size allows for precise position to light even the darkest corner or very small area. ABL LED is ideal for illuminating control panels, keyboards, control room equipment, vision systems, manufacturing equipment, test areas and inspection areas. ABL LED can be used inside or outside of a machine and the light itself is completely waterproof.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112385M20
Item Number 112385M20
Manufacturer Waldmann
Product Series ABL
Family Series Waldmann Light Fixtures, ABL Series
Lamp Included Yes
Voltage 24 VAC, 24 VDC
Color Temperature 6,000 °K
Style Spot
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 3 W
Lumens 191
Mounting Table, Wall
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations Yes
IP Rating IP67
Nominal Voltage 24 VAC, 24 VDC
Gross Weight 4.5 lbs
Net Weight 4.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved