112560000-00003069
Waldmann Light Fixtures, FLAT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112560000-00003069

Waldmann Light Fixtures, FLAT Series
In stock
Item Number
112560000-00003069
MFG Item Number
112560000-00003069
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, FLAT Series
Item #
112560000-00003069
FLAT LED, MYAL 6 S, 13W, 10-40V DC

FLAT Series Information

FLAT LED combines new LED technology with advanced optics, resulting in a luminaire with minimal height, maximum luminous power and intelligent electronics. The intelligent electronics allow FLAT LED to be directly connected to 24V DC or a 24V AC connection, without regard for polarity. Together with a heat‑dissipating luminaire housing, FLAT LED provides years of maintenance‑free performance. The flat housing is the result of innovative optical design and aluminum housing technology.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112560000-00003069
Item Number 112560000-00003069
Manufacturer Waldmann
Product Series FLAT
Family Series Waldmann Light Fixtures, FLAT Series
Lamp Included Yes
Voltage 10~40 VDC
Length 11.3 "
Color Temperature 6,500 °K
Style Flood
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 13 W
Mounting Surface
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations Yes
IP Rating IP69K
Approvals cETL, ETL
Nominal Voltage 24 VDC
Gross Weight 3.2 lbs
Net Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved