112574000-00608677
Waldmann Temporary Lighting, LUMATRIS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112574000-00608677

Waldmann Temporary Lighting, LUMATRIS Series
In stock
Item Number
112574000-00608677
MFG Item Number
112574000-00608677
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, LUMATRIS Series
Item #
112574000-00608677
LUMATRIS, MSAL 180 S, 24V DC, 50W,,

LUMATRIS Series Information

  • 50,000 Hour Life
  • IP68 and IPX9K Protection
  • Direct, Reverse‑Polarity Protected 24 VDC Plug
In mechanical engineering, competitive ability equals the sum of innovative components and functions. The newest LED technology is finding its way into the heterogeneous world of machines with LUMATRIS. It economically transforms the punctiform lighting characteristic of LEDs into extremely homogeneous area light.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 112574000-00608677
Item Number 112574000-00608677
Manufacturer Waldmann
Product Series LUMATRIS
Family Series Waldmann Temporary Lighting, LUMATRIS Series
Operating Voltage 22-26 V
Mounting Type Surface
Environment Wet
Lamp Type LED
Lamp Wattage 50 W
Generator Included No
Battery Backup No
Approvals cETLus
Comments Side connection, Light Forming, eco mode
Nominal Voltage 24 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved