112576000-00562095
Waldmann Temporary Lighting, TANEO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

112576000-00562095

Waldmann Temporary Lighting, TANEO Series
In stock
Item Number
112576000-00562095
MFG Item Number
112576000-00562095
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, TANEO Series
Item #
112576000-00562095
TANEO, STZL 12 R, art. arm,

TANEO Series Information

  • 4000K or 5000K Color Temperature
  • 15W, 31W or 47W Power Consumption
  • Dimming Capability
TANEO is a sophisticated LED lighting solution designed to provide premium performance for a myriad of task lighting applications. With three available light output levels, as well as options for lenses, color rendering and the type of mounting that will work best, TANEO can properly fulfill every luminance requirement. TANEO is energy‑efficient, consuming 30% less energy when compared to conventional task luminaires with the same luminous power. High lighting quality and ergonomic handling make TANEO ideal for manufacturing, assembly or quality control procedures, as well as laboratory, electronic or metalworking environments.

Specifications

Specifications
Manufacturer Part Number 112576000-00562095
Item Number 112576000-00562095
Manufacturer Waldmann
Product Series TANEO
Family Series Waldmann Temporary Lighting, TANEO Series
Operating Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 14 W
Cord Length 10 '
Light Output (Lumens) 600
Color Temperature 5,000 °K
Approvals ETL;cETL
Comments Articulated Arm
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved