113051000-00580582
Waldmann Light Fixtures, MACH LED PLUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113051000-00580582

Waldmann Light Fixtures, MACH LED PLUS Series
In stock
Item Number
113051000-00580582
MFG Item Number
113051000-00580582
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, MACH LED PLUS Series
Item #
113051000-00580582
MACH LED PLUS.SEVENTY, MQAL 24 N,

MACH LED PLUS Series Information

MACH LED PLUS is built to withstand volatile environments that may be present inside of a machine including exposure to harsh coolants, lubricants, flying debris, shock, or vibration. Its rugged anodized aluminum housing is extruded with ridges accommodating easy mounting as well as supporting premium heat‑sinking properties. Designed with energy‑ and cost‑savings of up to 70% and 60,000 hours of maintenance‑free operation, the MACH LED PLUS line is a welcome upgrade to the traditional fluorescent tube lights used so often in machines today.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113051000-00580582
Item Number 113051000-00580582
Manufacturer Waldmann
Product Series MACH LED PLUS
Family Series Waldmann Light Fixtures, MACH LED PLUS Series
Lamp Included Yes
Voltage 100~240 VAC
Length 14.6 "
Color Temperature 5,000 °K
Style Linear
Lamp Type LED
Power 15 W
Lumens 900
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations Yes
IP Rating IP67
Approvals cETL, ETL
Nominal Voltage 120 VAC, 240 VAC
Gross Weight 5.055 lbs
Net Weight 3.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved