113142M10
Waldmann Light Fixtures, RING Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113142M10

Waldmann Light Fixtures, RING Series
In stock
Item Number
113142M10
MFG Item Number
113142M10
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, RING Series
Item #
113142M10
RING LED, RLLQ63, 6W, 100-240V,

RING Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113142M10
Item Number 113142M10
Manufacturer Waldmann
Product Series RING
Family Series Waldmann Light Fixtures, RING Series
Lamp Included Yes
Lens Material Acrylic
Lens Diameter 2.8 "
Diopter/Magnification 6d
Dimming No
Arm Length/Reach 15.7 "
Color Temperature 4,000 °K
Voltage 100-240 VAC
Lamp Type LED
Power 6 W
Mounting Table, Wall
Wet Locations No
IP Rating IP20
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Net Weight 4.765 lbs
Gross Weight 4.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved