113162000-00662685
Waldmann Light Fixtures, MACH LED PLUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113162000-00662685

Waldmann Light Fixtures, MACH LED PLUS Series
In stock
Item Number
113162000-00662685
MFG Item Number
113162000-00662685
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, MACH LED PLUS Series
Item #
113162000-00662685
MACH LED PLUS.FORTY, MLAL 27 S, 24V

MACH LED PLUS Series Information

MACH LED PLUS is built to withstand volatile environments that may be present inside of a machine including exposure to harsh coolants, lubricants, flying debris, shock, or vibration. Its rugged anodized aluminum housing is extruded with ridges accommodating easy mounting as well as supporting premium heat‑sinking properties. Designed with energy‑ and cost‑savings of up to 70% and 60,000 hours of maintenance‑free operation, the MACH LED PLUS line is a welcome upgrade to the traditional fluorescent tube lights used so often in machines today.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113162000-00662685
Item Number 113162000-00662685
Manufacturer Waldmann
Product Series MACH LED PLUS
Family Series Waldmann Light Fixtures, MACH LED PLUS Series
Lamp Included Yes
Voltage 20~28 VDC
Length 14.4 Inches
Color Temperature 5,000 °K
Style Tube
Fixture Material Aluminum
Lens Material Glass
Lamp Type LED
Power 10.5 W
Lumens 1,080
Mounting Surface
Guarded No
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations No
IP Rating IP67
Approvals CE, cETL, ETL
Nominal Voltage 24 VDC
Gross Weight 0.125 lbs
Net Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved