113178005
Waldmann Light Fixtures, OMNIVUE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113178005

Waldmann Light Fixtures, OMNIVUE Series
In stock
Item Number
113178005
MFG Item Number
113178005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, OMNIVUE Series
Item #
113178005
OMNIVUE LED, 120V, 35in. w/ clamp,

OMNIVUE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113178005
Item Number 113178005
Manufacturer Waldmann
Product Series OMNIVUE
Family Series Waldmann Light Fixtures, OMNIVUE Series
Lamp Included Yes
Lens Diameter 6.5 "
Diopter/Magnification 3d
Dimming No
Arm Length/Reach 35 "
Color Temperature 5,000 °K
Voltage 120 VAC
Lamp Type LED
Power 27 W
Mounting Table
Wet Locations No
IP Rating IP20
Approvals cETL, ETC
Nominal Voltage 120 VAC
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved