113178006
Waldmann Light Fixtures, OMNIVUE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113178006

Waldmann Light Fixtures, OMNIVUE Series
In stock
Item Number
113178006
MFG Item Number
113178006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, OMNIVUE Series
Item #
113178006
OMNVUEMAX LED, 120V, 43Ow/ clamp,

OMNIVUE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113178006
Item Number 113178006
Manufacturer Waldmann
Product Series OMNIVUE
Family Series Waldmann Light Fixtures, OMNIVUE Series
Lamp Included Yes
Lens Diameter 6.3 "
Diopter/Magnification 3d
Dimming No
Arm Length/Reach 38 "
Color Temperature 5,000 °K
Voltage 120 VAC
Lamp Type LED
Power 10.5 W
Lumens 1,500 lm
Mounting Table
Wet Locations No
IP Rating IP20
Approvals cETL, ETC
RoHS Yes
Nominal Voltage 120 VAC
Net Weight 10.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved