113179000-00694619
Waldmann Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113179000-00694619

Waldmann Light Fixtures
In stock
Item Number
113179000-00694619
MFG Item Number
113179000-00694619
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
113179000-00694619
RL70LE-36 D, LED linear, 16-32V DC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113179000-00694619
Item Number 113179000-00694619
Manufacturer Waldmann
Family Series Waldmann Light Fixtures
Lamp Included Yes
Voltage 16~32 VDC
Length 36.81 Inches
Color Temperature 5,700 °K
Style Tube
Fixture Material Polycarbonate
Lamp Type LED
Power 10 W
Lumens 940
Mounting Bracket
Guarded No
Junction Box No
Enclosed No
Gasketed No
Marine Rated No
Wet Locations No
IP Rating IP67
Approvals CE, cETLus
RoHS Yes
Nominal Voltage 24 VDC
Gross Weight 4.775 lbs
Net Weight 4.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved