113260000-00641130
Waldmann Temporary Lighting, RAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113260000-00641130

Waldmann Temporary Lighting, RAPTOR Series
In stock
Item Number
113260000-00641130
MFG Item Number
113260000-00641130
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, RAPTOR Series
Item #
113260000-00641130
RAPTOR LED spot light, gooseneck

RAPTOR Series Information

  • 5000K Color Temperature
  • 10 or 30 Degree Beam Angles
  • IP67 Protection
RAPTOR LED spotlight impresses with its high‑powered LED technology, and 50,000 hours of maintenance‑free LED service life. The robust aluminum housing with 3 mm solid safety glass cover stands up to even the toughest machine environments. RAPTOR is available in pivoting head and gooseneck arm versions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113260000-00641130
Item Number 113260000-00641130
Manufacturer Waldmann
Product Series RAPTOR
Family Series Waldmann Temporary Lighting, RAPTOR Series
Operating Voltage 22-26 V
Environment Wet
Lamp Type LED
Lamp Wattage 5 W
Color Temperature 5,000 °K
Approvals ETL;cETL
Comments Gooseneck
Nominal Voltage 24 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved