113261000-00641180
Waldmann Temporary Lighting, RAPTOR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113261000-00641180

Waldmann Temporary Lighting, RAPTOR Series
In stock
Item Number
113261000-00641180
MFG Item Number
113261000-00641180
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, RAPTOR Series
Item #
113261000-00641180
RAPTOR LED spot light, gooseneck

RAPTOR Series Information

  • 5000K Color Temperature
  • 10 or 30 Degree Beam Angles
  • IP67 Protection
RAPTOR LED spotlight impresses with its high‑powered LED technology, and 50,000 hours of maintenance‑free LED service life. The robust aluminum housing with 3 mm solid safety glass cover stands up to even the toughest machine environments. RAPTOR is available in pivoting head and gooseneck arm versions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113261000-00641180
Item Number 113261000-00641180
Manufacturer Waldmann
Product Series RAPTOR
Family Series Waldmann Temporary Lighting, RAPTOR Series
Operating Voltage 100-240 V
Environment Wet
Lamp Type LED
Lamp Wattage 6 W
Color Temperature 5,000 °K
Approvals ETL;cETL
Comments Gooseneck
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 5.515 lbs
Gross Weight 5.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved