113448000-00694622
Waldmann Light Fixtures, RL70LE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113448000-00694622

Waldmann Light Fixtures, RL70LE Series
In stock
Item Number
113448000-00694622
MFG Item Number
113448000-00694622
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, RL70LE Series
Item #
113448000-00694622
RL70LE-36, LED linear, 22-26V DC,

RL70LE Series Information

Waldmann's RL70LE Machine Light puts a modern twist on the traditional industrial tube light by improving it with the advantages provided by LED technology.

This light is built to last with several different tube materials: strong borosilicate glass for resistance against coolants, lubricants, and other volatile liquids, an impact‑resistant acrylic, or polycarbonate materials ideal for food industry and outdoor applications, and sealed IP67‑rated construction.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113448000-00694622
Item Number 113448000-00694622
Manufacturer Waldmann
Product Series RL70LE
Family Series Waldmann Light Fixtures, RL70LE Series
Lamp Included Yes
Voltage 16~32 VDC
Length 36.8 "
Color Temperature 5,700 °K
Style Tube
Lens Material Polycarbonate
Lamp Type LED
Power 10 W
Lumens 940
Guarded No
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations No
IP Rating IP67
Approvals CE
Nominal Voltage 12 VDC, 24 VDC
Gross Weight 0 lbs
Net Weight 3.3069 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved