113458000-00699752
Waldmann Temporary Lighting, ROCIA.planar Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113458000-00699752

Waldmann Temporary Lighting, ROCIA.planar Series
In stock
Item Number
113458000-00699752
MFG Item Number
113458000-00699752
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, ROCIA.planar Series
Item #
113458000-00699752
ROCIA.planar, articulating arm,

ROCIA.planar Series Information

ROCIA.planar is a robust task light engineered specifically for the industrial environment. With an IP65 sealed housing, the full‑metal design protects the inside workings from dust, coolants and oils very often found in these types of areas. Wide area illumination lights up a sizeable space with 5000 K crisp white light. Its 3D head joint and spring‑balanced arm guarantee easy positioning and ergonomic comfort. Maintenance‑free LED technology offers 50,000 hours of LED life.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113458000-00699752
Item Number 113458000-00699752
Manufacturer Waldmann
Product Series ROCIA.planar
Family Series Waldmann Temporary Lighting, ROCIA.planar Series
Operating Voltage 100-240 V
Environment Dry
Lamp Type LED
Lamp Wattage 18 W
Plug Type NEMA 5-15P
Cord Length 10 '
Light Output (Lumens) 1500
Approvals ETL;cETL
Comments Double Arm
Nominal Voltage 120 V, 208 V, 240 V
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved