113460005
Waldmann Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113460005

Waldmann Light Fixtures
In stock
Item Number
113460005
MFG Item Number
113460005
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
113460005
OMNIVUE LED, 120V, 35in. reach ,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 113460005
Item Number 113460005
Manufacturer Waldmann
Family Series Waldmann Light Fixtures
Lamp Included Yes
Lens Diameter 6.3 "
Diopter/Magnification 3d
Dimming No
Arm Length/Reach 33 "
Color Temperature 5,000 °K
Voltage 120 VAC
Lamp Type LED
Power 10.5 W
Lumens 1,500 lm
Mounting Table
Wet Locations No
IP Rating IP20
Approvals CE, cETL
RoHS Yes
Nominal Voltage 120 VAC
Net Weight 13.085 lbs
Gross Weight 13.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved