113476000-00704993
Waldmann Light Fixtures, RL70LE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113476000-00704993

Waldmann Light Fixtures, RL70LE Series
In stock
Item Number
113476000-00704993
MFG Item Number
113476000-00704993
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, RL70LE Series
Item #
113476000-00704993
WLA 3700/850/T, 120-277V, 40W

RL70LE Series Information

Waldmann's RL70LE Machine Light puts a modern twist on the traditional industrial tube light by improving it with the advantages provided by LED technology.

This light is built to last with several different tube materials: strong borosilicate glass for resistance against coolants, lubricants, and other volatile liquids, an impact‑resistant acrylic, or polycarbonate materials ideal for food industry and outdoor applications, and sealed IP67‑rated construction.

Videos

Specifications

Specifications
Manufacturer Part Number 113476000-00704993
Item Number 113476000-00704993
Manufacturer Waldmann
Product Series RL70LE
Family Series Waldmann Light Fixtures, RL70LE Series
Lamp Included Yes
Voltage 120 VAC;240 VAC
Length 47.2 "
Color Temperature 5,000 °K
Style Tube
Fixture Material Aluminum
Lamp Type LED
Power 43 W
Lumens 3,700
Mounting Ceiling
Guarded No
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations No
IP Rating IP20
Approvals CE, cETLus
RoHS Yes
Nominal Voltage 120 VAC, 240 VAC
Gross Weight 0 lbs
Net Weight 9.039 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved