114044000-00801380
Waldmann Lighting, LINURA.edge Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114044000-00801380

Waldmann Lighting, LINURA.edge Series
In stock
Item Number
114044000-00801380
MFG Item Number
114044000-00801380
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Lighting, LINURA.edge Series
Item #
114044000-00801380
LINURA.edge, 22-26V DC, 21W, 5000K,

LINURA.edge Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114044000-00801380
Item Number 114044000-00801380
Manufacturer Waldmann
Product Series LINURA.edge
Family Series Waldmann Lighting, LINURA.edge Series
Operating Voltage 22-26 VDC
Nominal Voltage 24 VDC
Power Consumption 21 W
Mounting Type Clip, Rack
Switch Type None
Integrated Receptacle No
Connection M12 Connector
Lamp Type LED
Luminosity 2,205 Lm
Housing Material Aluminum
IP Rating IP54
Approvals CE, cETLus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved