US0009111
Waldmann Light Fixtures, LINURA.EDGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

US0009111

Waldmann Light Fixtures, LINURA.EDGE Series
In stock
Item Number
US0009111
MFG Item Number
US0009111
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, LINURA.edge Series
Item #
US0009111
Cable, 16-feet, w/5-pin, A-coded

LINURA.edge Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number US0009111
Item Number US0009111
Manufacturer Waldmann
Product Series LINURA.edge
Family Series Waldmann Light Fixtures, LINURA.EDGE Series
Accessory Type Connector/Cable
For Use With RGB Cable
Approvals CE, cETLus
RoHS Yes
Comments 16 ft Cord with 5-pin
Net Weight 0.4 lbs
Gross Weight 0.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved