The store will not work correctly when cookies are disabled.
16C2D0
Warrick a Brand of Gems Sensors Relays
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Series 16 Open Circuit Board Control
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
16C2D0 |
Item Number |
16C2D0 |
Manufacturer |
Warrick a Brand of Gems Sensors |
Family Series |
Warrick a Brand of Gems Sensors Relays |
Control Voltage |
240 VAC |
Output Current |
10 A |
Output Configuration |
SPDT |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved