16D1A0
Warrick a Brand of Gems Sensor Relays, 16 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16D1A0

Warrick a Brand of Gems Sensor Relays, 16 Series
In stock
Item Number
16D1A0
MFG Item Number
16D1A0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 16 Series
Item #
16D1A0
Series 16 Open Circuit Board Control

16 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16D1A0
Item Number 16D1A0
Manufacturer Warrick a Brand of Gems Sensor
Product Series 16
Family Series Warrick a Brand of Gems Sensor Relays, 16 Series
Control Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved